Shop All Pneumatic Regulators
Interstate Pneumatics
CO2 Regulator, Recoil Hose & Tire Inflator Kit
Mfr # WRCO2-TF
Zoro # G504393810
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WRCO2-TF
- Zoro # G504393810
- UPC # 99461688452
- Country of Origin China
- Category Pneumatic Regulators
Details
Color | Multi |
Description
Interstate Pneumatics WRCO2-TF includes a CO2 regulator, 10 feet Polyurethane recoil hose and a TF3135 Tire inflator to quickly and easily pressurize tires. Ideal for emergencies or off reading.
Co2 Regulators has a 0-125 PSI pressure range with a maximum inlet pressure of 1200 PSI with a safety burst disc rating of 1800 PSI. Fits standards Co2 paint ball cylinders. Solid Aluminum Body with chrome coating comes with a pressure gauge, dial regulator knob & integrated steel belt clip.
Co2 Regulators has a 0-125 PSI pressure range with a maximum inlet pressure of 1200 PSI with a safety burst disc rating of 1800 PSI. Fits standards Co2 paint ball cylinders. Solid Aluminum Body with chrome coating comes with a pressure gauge, dial regulator knob & integrated steel belt clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-50-11)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-36A)
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/o Gauge (WR1130-D)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder (WRCO2-TF2)
- INTERSTATE PNEUMATICS 1/4 Inch Small Metal Air Regulator (W1130-D)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi (WR1160)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G-D)
- FESTO Pressure Regulator LR-1/8-D-7-MICRO (LR-1/8-D-7-MICRO)
- Interstate Pneumatics Pneumatic Regulators