Shop All Pneumatic Regulators
Interstate Pneumatics
CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder
Mfr # WRCO2-TF2
Zoro # G604393710
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WRCO2-TF2
- Zoro # G604393710
- UPC # 99461688469
- Country of Origin China
- Category Pneumatic Regulators
Details
Color | Multi |
Description
Interstate Pneumatics WRCO2-TF2 includes a CO2 regulator , 20 oz. CO2 Tank, PU 10 Feet recoil hose and a TF3135 Tire inflator. This kit is ideal to pressurize tires during an emergency or while off roading.
Co2 Regulator (WRCO2):
Co2 Regulators has a 0-125 PSI pressure range with a maximum inlet pressure of 1200 PSI with a safety burst disc rating of 1800 PSI. Fits standards Co2 paint ball cylinders. Solid Aluminum Body with chrome coating comes with a pressure gauge, dial regulator knob & integrated steel belt clip.
Co2 cylinders are US DOT Approved cylinders to 3AL specification and are rated at a service pressure of 1800 psi with a safety factor of 2.25 and are required to be hydro-tested at a pressure of 1.5x service pressure every 5 years.
Recoil Hose (HR14-010):
Polyurethane Coil Hoses are made from a special super tough compound for consistent performance. This hose provides you with the highest quality and the most extensive offering of hosing in the industry. Hose length 10’ with 1/4" NPT swivel fitting.
Co2 Regulator (WRCO2):
Co2 Regulators has a 0-125 PSI pressure range with a maximum inlet pressure of 1200 PSI with a safety burst disc rating of 1800 PSI. Fits standards Co2 paint ball cylinders. Solid Aluminum Body with chrome coating comes with a pressure gauge, dial regulator knob & integrated steel belt clip.
Co2 cylinders are US DOT Approved cylinders to 3AL specification and are rated at a service pressure of 1800 psi with a safety factor of 2.25 and are required to be hydro-tested at a pressure of 1.5x service pressure every 5 years.
Recoil Hose (HR14-010):
Polyurethane Coil Hoses are made from a special super tough compound for consistent performance. This hose provides you with the highest quality and the most extensive offering of hosing in the industry. Hose length 10’ with 1/4" NPT swivel fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- VIBCO Pneumatic Vibrator, 7000 lb, 5000vpm, 80psi (CCW-5000)
- LUBRIPLATE No. 930-Aa, 35 Lb Pail, Nlgi No. 2 Non Melt General Purpose Grease (L0096-035)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 118" (5V1180)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Metal IN-Line Regulator - Inlet 150 psi - Outlet 125 psi (WR1120RL-D)
- INTERSTATE PNEUMATICS 1/2 Inch Large W/ 'T' Handle Regulator 0-120 PSI (W1180HD)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 90 PSI Fixed Preset Pressure Regulator - Outlet Pressure with Max Inlet 230 PSI (WR1110)
- INTERSTATE PNEUMATICS Propane Regulator Assembly with 6 ft Steel Braided Hose and Fitting (WRP-6)
- INTERSTATE PNEUMATICS Burst Disc Assembly for WRCO2 CO2 Regulator (WRCO2-52)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G)
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- Interstate Pneumatics Pneumatic System Components