Shop All Pneumatic Parts
Interstate Pneumatics
CO2 Pin Valve Cylinder Tank Paintball 24 Oz. (empty)
Mfr # WRCO2-CL24
Zoro # G004398186
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # WRCO2-CL24
- Zoro # G004398186
- UPC # 791674000211
- Country of Origin China
- Category Pneumatic Parts
Details
Color | Black |
Material | Aluminum |
Description
Interstate Pneumatics high quality aluminium CO2 cylinders with industry standard pin valves. Safety Burst Disc Brass Pin Valve. The Valve comes with safety relief valve and blow off valve to protect from accidental discharge due to unscrewing valve (NEVER UNSCREW VALVE FROM CO2 CYLINDER). The cylinder is rated for 1800 PSI for DOT (Department of Transport) for use in the United States. They have a current HYDRO test. Can be used for Paintball and other application, including despensing beer or soda. For Beer and Soda applications correct pin valve style regulator is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK64)
- D&D 75" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX750)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1616 OH)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200 2RS (6200 2RSL/C3 PRX)
- INTERSTATE PNEUMATICS Brass Hex Plug 1/2 Inch NPT Male (FPP81B)
- INTERSTATE PNEUMATICS Brass Pin Valve for CO2 Paintball Tank (WRCO2-PV)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 1/4 Inch NPT Male (FPP41S)
- INTERSTATE PNEUMATICS Brass Hex Headless Plug 1/4 Inch NPT Male (FPP42B)
- INTERSTATE PNEUMATICS In CO2 Disposable (3/8-24 UNF) Mini Tank to Out CO2 Paintball (G1/2-14) Tank Adapter (WRCO2-320R-38)
- INTERSTATE PNEUMATICS 20 Oz. CO2 Pin Valve Cylinder Tank Paintball (WRCO2-CL20)
- MI-T-M Fuel Tank (12-0126)
- Interstate Pneumatics Pneumatic Parts