Shop All Pneumatic Regulators
Interstate Pneumatics
CO2 Cylinder Regulator - Solid Aluminum Body without Belt Clip 125 PSI (for CO2 Cylinders)
Mfr # WRCO2-NC
Zoro # G604389607
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver,Black,Golden & Red
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WRCO2-NC
- Zoro # G604389607
- UPC # 99461690479
- Country of Origin China
- Category Pneumatic Regulators
Details
Color | Silver,Black,Golden & Red |
Material | Metal |
Description
All metal CO2 Regulators has a 0-125 PSI pressure range with a maximum inlet pressure of 1200 PSI with a safety burst disc rating of 1800 PSI. Fits standards CO2 paint ball cylinders. Comes standard with a pressure gauge, dial regulator knob. The cylinder and regulator are not for oxygen service or use. Solid Aluminum Body.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 215.0 in-lb Max. Torque, 137 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K506)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 10 ft. (50 TW 10)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- INTERSTATE PNEUMATICS 1/2 Inch Large 'T' Handle Air Regulator 0-250 PSI (W1180HD-250)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi (WR1160-D)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder (WRCO2-TF2)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G)
- INTERSTATE PNEUMATICS 3/8 Inch Standard W/ 'T' Handle Air Regulator 0-120 PSI (W1160T)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- Interstate Pneumatics Pneumatic System Components