Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Clear PVC Hose 3/8 Inch 100 feet 300 PSI 4:1 Safety Factor
Mfr # HA16-100
Zoro # G104393630
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HA16-100
- Zoro # G104393630
- UPC # 791670306027
- Country of Origin China
- Category Multi-purpose Air Hoses
Details
Material | PVC |
Color | Clear |
Description
1200 PSI burst PVC air hoses are made from a tough lightweight compound, highly resistant to degrading effects of oil, grease and ultraviolet light. These hoses are ideal for the most rugged applications. PVC Hose reinforced with extra strong polyester braiding, the inner tube is made from virgin PVC resin giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin PVC resin that is UV, oil, abrasion, weather, acid, alkali and corrosion resistant. This product is high pressure bearable, flexible, light in weight, anti-bending and has a nice bright surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAZAK G30TP00259A Replacement/Interchange Hydraulic Filter (MF0434281)
- DANA U-JOINT KIT (1330) GREASABLE (5-213X)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6201-2NSE9C3 (6201-2NSE9C3)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AK12478)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA48-025E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA48-600E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with two 1/4 Inch Swivel Fittings (HU14-025S)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/4 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA54-025E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA44-025E)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA56-600E)
- AMFLO Air Hose, 14 in OD, 50 ft L, MNPT, 200 psi Pressure, Nylon, Yellow (4-50E-RET)
- Interstate Pneumatics Multi-purpose Air Hoses