Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass Street Pipe Elbow Fitting 1/4 Inch NPT - 45 Degree
Mfr # FST44EAF
Zoro # G904394257
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FST44EAF
- Zoro # G904394257
- UPC # 99461690356
- Country of Origin China
- Category Brass Pipe Fittings
Details
Color | Golden |
Material | Brass |
Description
A street elbow is a type of pipe 45 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1234)
- ARISTON Heating Element (994103)
- DANCO Zero Cut Toilet Bolt (10770)
- SLOAN Regal 110 Xl U Flush Valve (3980122)
- INTERSTATE PNEUMATICS Brass Elbow Fitting 1/2 Inch NPT Female (FPE88)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 3/8 Inch NPT Female (FPC460)
- INTERSTATE PNEUMATICS Brass 6 PK (CPH441B-D6)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/2 Inch NPT - 45 Degree (FST88EA)
- INTERSTATE PNEUMATICS Brass 25 PK (FA414-25K)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 3/8 Inch X 3/8 Inch NPT Female (FPC660)
- ZORO SELECT Brass Plug, MNPT, 1-1/2" Pipe Size (22UL33)
- Interstate Pneumatics Fittings