Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass Street Pipe Elbow Fitting 1/4 Inch NPT - 45 Degree
Mfr # FST44EA
Zoro # G704394280
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FST44EA
- Zoro # G704394280
- UPC # 791674924302
- Country of Origin China
- Category Brass Pipe Fittings
Details
Material | Brass |
Color | Golden |
Description
A street elbow is a type of pipe 45 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Escutcheon, Two Piece, 1-1/2 In (4FEZ3)
- LEGEND VALVE 1-1/4 T-408 NO LEAD GATE VALVE (104-706NL)
- RIDGID Pipe Cutter, Stainless Steel (4-S)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 3/8 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT (400B113N038014)
- INTERSTATE PNEUMATICS Brass 50 PK (FPC680-50K)
- INTERSTATE PNEUMATICS Brass 100 PK (FPC440-100K)
- INTERSTATE PNEUMATICS Brass 6 PK (CA441B-D6)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushing (FB804)
- INTERSTATE PNEUMATICS Brass 25 PK (FA919-9-25K)
- INTERSTATE PNEUMATICS Brass 6 PK (FB402-D6)
- THRIFCO PLUMBING 3/8 45 Brass Elbow (9317031)
- Interstate Pneumatics Brass Pipe Fittings