Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass Street Pipe Elbow Fitting 1/2 Inch NPT - 45 Degree
Mfr # FST88EA
Zoro # G704394174
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FST88EA
- Zoro # G704394174
- UPC # 99461694019
- Country of Origin China
- Category Brass Pipe Fittings
Details
Color | Golden |
Material | Brass |
Description
A street elbow is a type of pipe 45 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (1VFV3)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (78177)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 5 in Cam and Groove Female Coupler, 24 in OAL, Dom (CVS24)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G022)
- INTERSTATE PNEUMATICS Brass 100 PK (FA616-100K)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 3/8 Inch NPT Female (FPC460)
- INTERSTATE PNEUMATICS Brass Tee Fitting 1/4 Inch NPT Female (FP44T)
- INTERSTATE PNEUMATICS Brass 50 PK (FST66EA-50K)
- INTERSTATE PNEUMATICS Brass 25 PK (FPE66-25K)
- INTERSTATE PNEUMATICS Brass 6 PK (CPH441B-D6)
- LEGEND VALVE 3/4"X1/2" T-570 MONOFLOW TE NL (302-203NL)
- Interstate Pneumatics Fittings