Shop All Hose Barb Fittings
Interstate Pneumatics
Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Female NPT End
Mfr # FFS166
Zoro # G104393821
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FFS166
- Zoro # G104393821
- UPC # 791674911609
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Permits rotation of fitting without kinking and twisting of hose. This professional contractor / professional grade hose barb is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM 481443, Bearing Equipment Or Accessory, Small Bore Inch Seal (481443)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (211301)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End, PK 25 (FM88-25K)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 1/2 Inch Female NPT End, PK 6 (FF88-D6)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Barb Hose Fitting, PK 6 (FGM308-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM88-D6)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS144-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM44-25K)
- MIDWEST FASTENER 1/4" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66483)
- Interstate Pneumatics Hose Barb Fittings