Shop All Hose Barb Fittings
Interstate Pneumatics
Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece
Mfr # FFS246
Zoro # G904393809
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FFS246
- Zoro # G904393809
- UPC # 791674911753
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Permits rotation of fitting without kinking and twisting of hose. This professional contractor / professional grade hose barb is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/6to1/3 HP, 825 rpm (ORM5488B)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- MINUTEMAN Minuteman XL8 Rotating Handle Gas Powere (350010)
- NTN NTN 6308LB, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Sealed (6308LB)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End, PK 50 (FM99-9-50K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End (FM44)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF46-25K)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 5/8 Inch Barb Hose Fitting, PK 25 (FGM310-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM86-50K)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End, PK 25 (FL188-25K)
- CAMPBELL Male Adapter, 1 x 1 In, Red Brass (MAB 4)
- Interstate Pneumatics Hose Fittings