Shop All Hose Barb Fittings
Interstate Pneumatics
Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End
Mfr # FFS144
Zoro # G904393656
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FFS144
- Zoro # G904393656
- UPC # 791674911456
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Permits rotation of fitting without kinking and twisting of hose. This professional contractor / professional grade hose barb is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- SMC Compact Cylnder, 25mm Bore, 50mm Stroke (CDQ2B25-50DMZ)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070-BLK)
- BEARINGS LTD Tritan, UCFL210-50mm, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 50 mm (UCFL210-50MM)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End, PK 100 (FM88-100K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM48-D6)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End (FF44)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End (FL144)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Barb Hose Fitting, PK 6 (FGM308-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End, PK 100 (FM88-5-100K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 50 (FM46-50K)
- Interstate Pneumatics Hose Barb Fittings