Shop All Hose Barb Fittings
Interstate Pneumatics
Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/8 Inch NPT Male End
Mfr # FM68-5
Zoro # G104388872
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FM68-5
- Zoro # G104388872
- UPC # 791674917205
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length; this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- TRICO Coolant System, 1 Line (30548)
- THOMSON Shaft, Carbon Steel, 10 mm, 1200 mm (10MM SOFT CTL X 1200M)
- WILKERSON Nut, Planel Mount, Plastic (RPA-96-734)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End (FFS144)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Tee Manifold Fitting, PK 25 (FBT44-25K)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 5/8 Inch Barb Hose Fitting, PK 6 (FGF310-D6)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 5/16 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF45-D6)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 25 (FMS64T-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM88-5-50K)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End (FMS166)
- Interstate Pneumatics Hose Fittings