Shop All Hose Barb Fittings
Interstate Pneumatics
Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End
Mfr # FM88-5
Zoro # G904388706
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FM88-5
- Zoro # G904388706
- UPC # 791674917359
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length; this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Auto FNPT, 3/4", Coupler, 3/4", BR (DC7026)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- THE BRUSH MAN 100’ Universal Clamp Kit (CLAMP KIT 100)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 12mm Width (HK2012)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 25 (FL144-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/4 Inch NPT Male End, PK 6 (FM98-D6)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 5/8 Inch Barb Hose Fitting, PK 25 (FGM310-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 3/8 Inch NPT Male End (FM66)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Y Manifold Fitting (FBY44)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece (FFS246)
- FESTO Barbed L-Fitting LCN-1/8-PK-6 (LCN-1/8-PK-6)
- Interstate Pneumatics Hose Barb Fittings