Shop All Hose Barb Fittings
Interstate Pneumatics
Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End
Mfr # FM86
Zoro # G904388751
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FM86
- Zoro # G904388751
- UPC # 791674911135
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length; this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 175 in. OC (B172K)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5F)
- MILLENNIUM FILTER Hydraulic Filter, replaces QUALITY-FILTRATION QH9600A06B08, Pressure Line, 6 micron (ZX-QH9600A06B08)
- DODGE FB-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Bracket Ball Bearing Unit, 3/4 in Bore (124437)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips (FMS64T)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Barb Hose Fitting, PK 6 (FGF312-D6)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End (FMS144)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/8 Inch NPT Male End (FM24)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Cross Manifold Fitting, PK 6 (FBX44-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM44-25K)
- MIDWEST FASTENER 1/2" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66493)
- Interstate Pneumatics Hose Barb Fittings