Shop All Pneumatic Parts
Interstate Pneumatics
Brass Hex Plug 1/4 Inch NPT Male
Mfr # FPP41B
Zoro # G604398166
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPP41B
- Zoro # G604398166
- UPC # 791674131038
- Country of Origin China
- Category Pneumatic Parts
Details
Color | Golden |
Material | Brass |
Description
These high quality Brass Hex Plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement.
The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-37A)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/8 in (B08-02-FL00B)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-11)
- DODGE D-Flex Type H Coupling Sleeve, 08 Coupling, 2-1/2 in L, 5-1/16 in OD, 4500 rpm Max, Hytrel (022185)
- INTERSTATE PNEUMATICS Headless Brass Plug 1/8 Inch NPT Male (FPP22B)
- INTERSTATE PNEUMATICS Brass Hex Headless Plug 1/4 Inch NPT Male (FPP42B)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 25 (FPP42S-25K)
- INTERSTATE PNEUMATICS 20 Oz. CO2 Pin Valve Cylinder Tank Paintball, PK 20 (WRCO2-CL20-20)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male (FPP42S)
- INTERSTATE PNEUMATICS Brass Hex Headless Plug 1/2 Inch NPT Male (FPP82B)
- SPEEDAIRE Ratchet Pawl (TT238L37G)
- Interstate Pneumatics Pneumatic Parts