Shop All Pneumatic Parts
Interstate Pneumatics
Brass Hex Plug 1/2 Inch NPT Male
Mfr # FPP81B
Zoro # G004398131
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPP81B
- Zoro # G004398131
- UPC # 791674992226
- Country of Origin China
- Category Pneumatic Parts
Details
Material | Brass |
Color | Golden |
Description
These high quality Brass Hex Plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement.
The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184T-S)
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15608)
- CHICAGO PNEUMATIC Roll Pin (CA145082)
- BRENNAN INDUSTRIES 08MP-08MPS 90 Deg Elbow Forged (5700-08-08-FG)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 1/4 Inch NPT Male (FPP41S)
- INTERSTATE PNEUMATICS Adapter converts Standard CGA 320 Male Fitting to CO2 Paintball Tank (WRCO2-4A5)
- INTERSTATE PNEUMATICS In CO2 Disposable (3/8-24 UNF) Mini Tank to Out CO2 Paintball (G1/2-14) Tank Adapter (WRCO2-320R-38)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 3/8 Inch NPT Male (FPP62S)
- INTERSTATE PNEUMATICS Adapter that Converts a Paintball Tank to a CO2 Disposable Mini Cartridge (WRCO2-320)
- INTERSTATE PNEUMATICS 1/4 Inch Coupler Repair Kit For Standard Series 1/4 Inch Industrial & Automotive Couplers (C4RK)
- 3M Bearing, Double Sealed, 12mm x 28mm x 8mm (705169)
- Interstate Pneumatics Pneumatic Parts