Shop All Pneumatic Parts
Interstate Pneumatics
Brass Hex Headless Plug 3/8 Inch NPT Male
Mfr # FPP62B
Zoro # G104398116
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPP62B
- Zoro # G104398116
- UPC # 99461688643
- Country of Origin China
- Category Pneumatic Parts
Details
Color | Golden |
Material | Brass |
Description
These Brass Headless plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement. The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- TRITAN Taper-Lock Bushing, 1-5/8 in. Bore dia. (2012 X 1-5/8)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3C4-4FV)
- PUMA , Portable Electric Air Compressor, 1 HP, 1.5 Gallon, Hot Dog, 2.2 CFM (LA5706)
- INTERSTATE PNEUMATICS Headless Brass Plug 1/8 Inch NPT Male (FPP22B)
- INTERSTATE PNEUMATICS Burst Disc 3K Rating for CO2 Paintball Tank (WRCO2-BD)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/2 Inch NPT Male (FPP82S)
- INTERSTATE PNEUMATICS CO2 Paintball Tank Fill Adapter (WRCO2-FV)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 1/4 Inch NPT Male (FPP41S)
- INTERSTATE PNEUMATICS CO2 Pin Valve Cylinder Tank Paintball 24 Oz, PK 20 (WRCO2-CL24-20)
- GAST Repair Kit K263B (K263B)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts