Shop All Manifolds
Interstate Pneumatics
Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet, PK 50
Mfr # FPM66R-3-50K
Zoro # G905372971
product price: $517.99
/pk 50, $10.36/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM66R-3-50K
- Zoro # G905372971
- UPC # 791674015529
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Flat Hex Manifold, 3-in-1, divides one air source into three 3/8" NPT Female outlet ports. Machined from brass bar stock.
Ideal for use in applications where manifold must lay flat, preventing damage if stepped on.
Ideal for use in applications where manifold must lay flat, preventing damage if stepped on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100A-7W)
- PAASCHE AIRBRUSH Paasche Airbrush PBA-1-8-6 Air Hose With Couplings (PBA-1/8-6)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44-KA6)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44R-KA6)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- DAMAN Manifold, Parallel Circuit, DO5 Series (AD05P023P)
- Interstate Pneumatics Manifolds