Shop All Manifolds
Interstate Pneumatics
Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet, PK 100
Mfr # FPM66R-3-100K
Zoro # G405373041
product price: $918.99
/pk 100, $9.19/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM66R-3-100K
- Zoro # G405373041
- UPC # 791674015536
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Flat Hex Manifold, 3-in-1, divides one air source into three 3/8" NPT Female outlet ports. Machined from brass bar stock.
Ideal for use in applications where manifold must lay flat, preventing damage if stepped on.
Ideal for use in applications where manifold must lay flat, preventing damage if stepped on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDCO Pulley 4Step Vgroove 5/8Bore (141 5/8)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., Grease (607 2RS PRX)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- ZORO SELECT FHP Sheave, AK61 x 3/4 (AK6134)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44R-KA6)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FS244-KH4)
- TRANSAIR Port Manifold, Aluminum, Push to Connect (6651 25 12 04GR)
- Interstate Pneumatics Manifolds