Shop All Manifolds
Interstate Pneumatics
Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6
Mfr # FPM44R-D6
Zoro # G305373172
product price: $64.99
/pk 6, $10.83/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44R-D6
- Zoro # G305373172
- UPC # 791674921400
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics FPM44R Brass Manifold (Flat-Hex Style) one air source 1/4" NPT inlet into three 1/4" NPT Female outlet. Interstate Pneumatics 3-in-1 (Flat-Hex Style) Manifold divides one air source into three 1/4" NPT Female outlet ports. This item is machined from Brass bar stock. Safely distributes three work lines to one area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08S)
- TRITAN 2 Bolt Flng Unit, Insrt, Eccentric Locking Collar, 1.25-in. Bore, 3.5630-in. BH to BH Cntr, 113mm L (SALF206-20G)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3575)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FS244-KH4)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44R-KH4)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X) (FPM84A)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M10-125-6)
- Interstate Pneumatics Pneumatic Valves