Shop All Manifolds
Interstate Pneumatics
Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 25
Mfr # FPM44R-25K
Zoro # G105373211
product price: $291.99
/pk 25, $11.68/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44R-25K
- Zoro # G105373211
- UPC # 791674015383
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics FPM44R Brass Manifold (Flat-Hex Style) one air source 1/4" NPT inlet into three 1/4" NPT Female outlet. Interstate Pneumatics 3-in-1 (Flat-Hex Style) Manifold divides one air source into three 1/4" NPT Female outlet ports. This item is machined from Brass bar stock. Safely distributes three work lines to one area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Air Regulator With 1/2" Push To Connect Fittings (PCR3802G)
- D&D Timing Belt, H, 2 x 51in PL, T102 (510H200)
- TSUBAKI Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17)
- CHICAGO PNEUMATIC XPALP1000 Metric V-Belt, 1000mm Outside Length, 13mm Top Width, 1 Ribs (0367010056)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer (FPM44SR)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44-KA6)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FS244-KH4)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-2 Cavity (B10-2-8T)
- Interstate Pneumatics Pneumatic Valves