Shop All Manifolds
Interstate Pneumatics
Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female
Mfr # FPM44R
Zoro # G804389018
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44R
- Zoro # G804389018
- UPC # 791674921417
- Country of Origin China
- Category Manifolds
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics FPM44R Brass Manifold (Flat-Hex Style) one air source 1/4" NPT inlet into three 1/4" NPT Female outlet. Interstate Pneumatics 3-in-1 (Flat-Hex Style) Manifold divides one air source into three 1/4" NPT Female outlet ports. This item is machined from Brass bar stock. Safely distributes three work lines to one area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 72 Teeth, Length 36.0 In (1DHT3)
- GLOBAL G2SC-193-B Two-Piece Clamping Collar (G2SC-193-B)
- SMC Guided Cylinder, 16mm Bore, 100mm Stroke (MGPL16-100AZ)
- COXREELS Female Quick Disconnect Coupler, 1/4"ID (10759-1)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer (FPM44SR)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X) (FPM84A)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FS244-KH4)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44-KA6)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- ZURN PEX Manifold, Preassembled, 37-7/16" L (QPPM15H21C-2)
- Interstate Pneumatics Pneumatic Valves