Shop All Compressor Air Filters
Interstate Pneumatics
Brass Drain for W1040AP / W1060AP / W1080AP / W1085AP / W1090
Mfr # W1040DB
Zoro # G106378024
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Brass
- Housing Material Brass
- Type Pneumatic Applications
- For Use With Pneumatic Filters
- For Use with Blower No. W1040Ap, W1060AP, W1080AP, W1085AP, W1090
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # W1040DB
- Zoro # G106378024
- UPC # 791674021803
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Brass |
Housing Material | Brass |
Type | Pneumatic Applications |
For Use With | Pneumatic Filters |
For Use with Blower No. | W1040Ap, W1060AP, W1080AP, W1085AP, W1090 |
Item | Pneumatic Air Filter |
Color | Golden |
Description
Interstate Pneumatics W1040DB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Assembly, 3/8 In (TT4UKX51G)
- BROWNING EPDM Notched Belt 98% Efficient (5VX1060)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/15 PSI Bypass (HFA41015)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK54H (2AK54H)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 40 Micron for W1085AP & W1090 (W1085F40P)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE001)
- Interstate Pneumatics Compressed Air Treatment