Shop All Push On Hose Fittings
Interstate Pneumatics
Brass Cross Fitting - 3/4 Inch NPT (x4)
Mfr # FP99X
Zoro # G204398146
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FP99X
- Zoro # G204398146
- UPC # 791674309154
- Country of Origin China
- Category Push On Hose Fittings
Details
Material | Brass |
Color | Golden |
Description
A Cross or 4-Way hose fitting has four connection ports, typically in the shape of a cross. This professional contractor / professional grade Cross fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6001ZE)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,730 Nameplate RPM (145TTFC6027)
- CAMOZZI #Gscu 04-04, Right Angle Flow Control, 1/4 " OD X 1/4" NPT (GSCU 04-04)
- INGERSOLL-RAND NEEDLE HOLDER (PF2219-21)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/4 Inch NPT (x4) (FP44X)
- INTERSTATE PNEUMATICS 1/8 Inch FPT Brass Branch Tee - 1 Inlet - 2 Outlets (FP22TB)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/8 Inch NPT (x4) (FP22X)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/8 Inch NPT (x4) (FP66X)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M5A)
- SMC Y Union, 5/16 in.x3/8 in., TubexTube (KQ2U09-11A)
- SMC Plug-In Elbow, 90 Deg, 12mm, Plug-InxTube (KQ2L12-99A)
- Interstate Pneumatics Push On Hose Fittings