Shop All Push On Hose Fittings
Interstate Pneumatics
Brass Cross Fitting - 1/8 Inch NPT (x4)
Mfr # FP22X
Zoro # G604398142
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FP22X
- Zoro # G604398142
- UPC # 220521014991
- Country of Origin China
- Category Push On Hose Fittings
Details
Material | Brass |
Color | Golden |
Description
A Cross or 4-Way hose fitting has four connection ports, typically in the shape of a cross. This professional contractor / professional grade Cross fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 720mm L - 8MGT-720-21 (210G8M720)
- DAYTON 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (2L446)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2" (9S2)
- FESTO Push-In Fitting QSM-M7-6-I-R (QSM-M7-6-I-R)
- INTERSTATE PNEUMATICS 1/8 Inch FPT Brass Branch Tee - 1 Inlet - 2 Outlets (FP22TB)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/4 Inch NPT (x4) (FP99X)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/8 Inch NPT (x4) (FP66X)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/4 Inch NPT (x4) (FP44X)
- ZORO SELECT Straight Double Bolt or Band, 2 1/2 in Hose I.D, 2-1/2 in Thread (3LZ97)
- SMC 1/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N01S)
- FESTO Push-In L-Fitting NPQH-L-G12-Q10-P10 (NPQH-L-G12-Q10-P10)
- Interstate Pneumatics Push On Hose Fittings