Shop All Push On Hose Fittings
Interstate Pneumatics
Brass Cross Fitting - 1/4 Inch NPT (x4)
Mfr # FP44X
Zoro # G704398158
original price:
$8.12
9% off
new price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FP44X
- Zoro # G704398158
- UPC # 791674920304
- Country of Origin China
- Category Push On Hose Fittings
Details
Material | Brass |
Color | Golden |
Description
A Cross or 4-Way hose fitting has four connection ports, typically in the shape of a cross. This professional contractor / professional grade Cross fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber (30477TC)
- SPEEDAIRE Starting Capacitor (PN22N066G)
- ZORO SELECT FHP Sheave, AK71 x 1 (AK711)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SF-24)
- INTERSTATE PNEUMATICS 1/8 Inch FPT Brass Branch Tee - 1 Inlet - 2 Outlets (FP22TB)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/4 Inch NPT (x4) (FP99X)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/8 Inch NPT (x4) (FP66X)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/8 Inch NPT (x4) (FP22X)
- SMC Plug-In Elbow, 90 Deg, 8mm, TubexPlug-In (KQ2L08-99A)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-02AS)
- FOSTER Hose Stem, Series 210, 3/8" Auto Sockets (210-3703)
- Interstate Pneumatics Push On Hose Fittings