Shop All Push On Hose Fittings
Interstate Pneumatics
Brass Cross Fitting - 1/2 Inch NPT (x4)
Mfr # FP88X
Zoro # G404398151
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FP88X
- Zoro # G404398151
- UPC # 99461693210
- Country of Origin China
- Category Push On Hose Fittings
Details
Material | Brass |
Color | Golden |
Description
A Cross or 4-Way hose fitting has four connection ports, typically in the shape of a cross. This professional contractor / professional grade Cross fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 70" Outside Length, 5/8" Top Width, 1 Ribs (5VX700)
- GORILLAPRO Nickel-Based Extreme Service Paste Anti-Seize Lubricant (NSNI)
- PBC LINEAR Standard Linear Bearing, 2 In. (FLN32)
- DAYTON DC Gearmotor, 74.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (6Z914)
- INTERSTATE PNEUMATICS 1/8 Inch FPT Brass Branch Tee - 1 Inlet - 2 Outlets (FP22TB)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/4 Inch NPT (x4) (FP99X)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/4 Inch NPT (x4) (FP44X)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/8 Inch NPT (x4) (FP22X)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/8 Inch NPT (x4) (FP66X)
- SMC 10/32" x 5/32" Tube x UNF SS Male 90 Degree Elbow (KQG2L03-32)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (STC20)
- Interstate Pneumatics Hose Fittings