Shop All Hose Couplings
Interstate Pneumatics
Brass Branch Tee Fitting 3/8 Inch NPT Female
Mfr # FP66TB
Zoro # G704388340
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FP66TB
- Zoro # G704388340
- UPC # 791674920397
- Country of Origin China
- Category Hose Couplings
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Tee fitting features quick-connect and is typically used for multiprocessor liquid cooling installations. They make long-lasting, safe and secure joints without the need for flames or flux on site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Sealed, 0.6250 In. Bore (R10LLBC3/L627)
- REELCRAFT Reel W/ Cart Kit (600965)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-5/8 Bore Dia., 11 # of Teeth (80BS11H X 1 5/8)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male Brass Hex Nipple (FA414)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler (CU-850)
- INTERSTATE PNEUMATICS Jack Hammer 2 Lug Universal Coupling with Triple Connections, PK 6 (CU-905-D6)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 100 (CU-851-100K)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable In-Line Hose Repair Splicer for 1/4 Inch Polyurethane Hose (HU14 Series) (HRPZ24-00)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Nipple - 2 Inch Extension (FA616LN)
- SK HAND TOOLS Adapter, 35" 1/2"Female-3/8"Male Long Im (46175)
- Interstate Pneumatics Hose Fittings