Shop All Pneumatic Ball Valves
Interstate Pneumatics
Brass Ball Valve 1/4 Inch x 1/4 Inch NPT Female WP 600 PSI
Mfr # VB04
Zoro # G404388305
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden / Silver
- Material Brass / Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # VB04
- Zoro # G404388305
- UPC # 791674968153
- Country of Origin China
- Category Pneumatic Ball Valves
Details
Color | Golden / Silver |
Material | Brass / Steel |
Description
Interstate Pneumatics Ball valves feature forged brass bodies to provide extended service life and resistance to damage caused by extreme temperature applications. Inert Teflon seats provide excellent corrosion resistance. Large handle allows more leverage for easy on/off operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 0523-101Q-Sg588Dx Rotary Vane Pump (0523-101Q-G588NDX)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (1L697)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.24 lb (8652APBP4FA00HN)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z458)
- INTERSTATE PNEUMATICS Standard Tank Valve 1/8 Inch NPT Male (VT2)
- INTERSTATE PNEUMATICS Brass Ball Valve 1/2 Inch x 1/2 Inch NPT Female WP 600 PSI (VB08)
- INTERSTATE PNEUMATICS Brass Ball Valve 1 Inch x 1 Inch NPT Female, WP 600 PSI (VB16)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/4 Inch x 3/4 Inch NPT Female, WP 600 PSI (VB12)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/8 Inch x 3/8 Inch NPT Female, WP 600 PSI (VB06)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 1/4 Inch FPT x 1/4 Inch MPT (VB440)
- FESTO Ball Valve QH-QS-4-1/8 (QH-QS-4-1/8)
- Interstate Pneumatics Pneumatic Valves