Shop All Pneumatic Ball Valves
Interstate Pneumatics
Brass Ball Valve 1 Inch x 1 Inch NPT Female, WP 600 PSI
Mfr # VB16
Zoro # G904388195
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass / Steel
- Color Golden / Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # VB16
- Zoro # G904388195
- UPC # 791674910510
- Country of Origin China
- Category Pneumatic Ball Valves
Details
Material | Brass / Steel |
Color | Golden / Silver |
Description
Interstate Pneumatics Ball valves feature forged brass bodies to provide extended service life and resistance to damage caused by extreme temperature applications. Inert Teflon seats provide excellent corrosion resistance. Large handle allows more leverage for easy on/off operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (2BK100)
- GF&D SYSTEMS Stainless Grease Fittng Assrtmnt, 50 pcs. (GFD8000)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60118)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/8 Inch x 3/8 Inch NPT Female, WP 600 PSI (VB06)
- INTERSTATE PNEUMATICS Standard Tank Valve 1/4 Inch NPT Male (VT4)
- INTERSTATE PNEUMATICS Standard Tank Valve 1/8 Inch NPT Male (VT2)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/4 Inch x 3/4 Inch NPT Female, WP 600 PSI (VB12)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 1/4 Inch FPT x 1/4 Inch MPT (VB440)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 3/8 Inch FPT x 3/8 Inch MPT (VB660)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve® Brass Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 3/4" (3/4 86-1-RT-6-A512D-PMK-3-A510)
- Interstate Pneumatics Pneumatic Ball Valves