Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 6 PK
Mfr # FST22EAF-D6
Zoro # G005373458
product price: $16.89
/pk 6, $2.82/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FST22EAF-D6
- Zoro # G005373458
- UPC # 99461693920
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
A street elbow is a type of pipe 45 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 5m, PK20 (155385-75)
- ACORN CONTROLS Braided Supply Hose, Stainless Steel (2195-010-000)
- BUNN Faucet - Hot Water For Bunn - Part# Bu29075.0000 (BU29075.0000)
- INTERSTATE PNEUMATICS Brass Elbow Fitting 1/8 Inch NPT Female (FPE22)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/4 Inch NPT - 90 Degree (FST44E)
- INTERSTATE PNEUMATICS Brass Tee Fitting 3/4 Inch NPT Female (FP99T)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushing (FB604)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Bushing Adapter (FB408)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushing (FB804)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (1VEU8)
- Interstate Pneumatics Brass Pipe Fittings