Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 6 PK
Mfr # CPH441B-D6
Zoro # G105373167
product price: $10.89
/pk 6, $1.82/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPH441B-D6
- Zoro # G105373167
- UPC # 99461693517
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Most of the Interstate Pneumatics Industrial series plugs are plated steel with hardened wear points. This particular plug is made of Brass. These plugs are interchangeable with the Industrial Standard series plugs produced by other manufacturers. Precision machined bar stock construction provides resisitance to the effect of mechanical shock in rugged applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV15)
- KINGSTON BRASS BAR1111BB Water Onyx 24" X 5/8" OD Towel Bar Only, Brushed Brass (BAR1111BB)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon, Inside Dia.: 1/8" (3CAC8)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048358)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/4 Inch NPT - 45 Degree (FST44EAF)
- INTERSTATE PNEUMATICS Brass 6 PK (CPH440B-D6)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 3/8 Inch NPT Female Brass Hex Bushing (FB806)
- INTERSTATE PNEUMATICS Brass 6 PK (CA441B-D6)
- INTERSTATE PNEUMATICS Brass 100 PK (FPE22-100K)
- INTERSTATE PNEUMATICS Brass 100 PK (FPE66-100K)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS222P-4-2)
- Interstate Pneumatics Fittings