Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 6 PK
Mfr # CA441B-D6
Zoro # G005373267
product price: $40.69
/pk 6, $6.78/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA441B-D6
- Zoro # G005373267
- UPC # 99461692527
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON HAND SHOWERS 59"" MTL STRTCH SHWR HOSE (AF205C)
- ELESA Square tube connectors, STC.20-2A-2W-A-C9 (STC-A)
- ASCO Rebuild Kit (322680)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048138)
- INTERSTATE PNEUMATICS Brass 100 PK (FPE99-100K)
- INTERSTATE PNEUMATICS Brass Elbow Fitting 3/4 Inch NPT Female (FPE99)
- INTERSTATE PNEUMATICS Brass 6 PK (FB909-7-D6)
- INTERSTATE PNEUMATICS Brass 25 PK (FPP62B-25K)
- INTERSTATE PNEUMATICS Brass 50 PK (FB402-50K)
- INTERSTATE PNEUMATICS Brass 50 PK (FPC440-50K)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 MHN-B)
- Interstate Pneumatics Brass Pipe Fittings