Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 50 PK
Mfr # FST66EA-50K
Zoro # G005373465
product price: $188.99
/pk 50, $3.78/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FST66EA-50K
- Zoro # G005373465
- UPC # 791674015864
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
A street elbow is a type of pipe 45 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trim Ring Kit (88529-CP)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (8998-CP)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1/2" Pipe Size, MNPT x Socket (9836-005)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0112100)
- INTERSTATE PNEUMATICS Brass 6 PK (FST44RT-D6)
- INTERSTATE PNEUMATICS Brass 25 PK (FST66EA-25K)
- INTERSTATE PNEUMATICS 1 Inch NPT Male x 3/4 Inch NPT Female Brass Hex Bushing (FB909-7)
- INTERSTATE PNEUMATICS Brass 6 PK (FP22TB-D6)
- INTERSTATE PNEUMATICS Brass 25 PK (FST44EAF-25K)
- INTERSTATE PNEUMATICS Brass 6 PK (FB404-D6)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size (4-4 MHN-B)
- Interstate Pneumatics Brass Pipe Fittings