Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 50 PK
Mfr # FST22EAF-50K
Zoro # G805373467
product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FST22EAF-50K
- Zoro # G805373467
- UPC # 791674015642
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
A street elbow is a type of pipe 45 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Kit - Solenoid Vlv/Reg. Assembly Cooler (1000004572)
- SHARKBITE Push-to-Connect Reducing Coupling, 1 in x 3/4 in Tube Size, Brass, Brass (U060LF)
- HOME-FLEX Underground 1 IPS x 1 in. Dia. IPS Polyethylene Elbow (HO6397)
- DIXON S Hex Size Standard Pipe Coupling with Buna-N Seal Gasket, 4 in Nominal, Grooved End Style, Ductile (C14BU)
- INTERSTATE PNEUMATICS Brass 25 PK (FST22EAF-25K)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male x 3/8 Inch NPT Female Brass Hex Adapter (FB606)
- INTERSTATE PNEUMATICS Brass 6 PK (FST22EAF-D6)
- INTERSTATE PNEUMATICS Brass 6 PK (FA616B-D6)
- INTERSTATE PNEUMATICS Brass 6 PK (FST44RT-D6)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 3/8 Inch NPT Female (FPC460)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male x Female Reducing Connector, 3/8" Male x 1/8" FPT (MFC03-01)
- Interstate Pneumatics Brass Pipe Fittings