Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 50 PK
Mfr # CH465B-50K
Zoro # G005372796
product price: $352.99
/pk 50, $7.06/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CH465B-50K
- Zoro # G005372796
- UPC # 791674009351
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 3/8 Inch Easy-Lock. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.5 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63507)
- LEGEND VALVE 3/4 PRESSxFTG 90 ELBOW SHORT R (450-094P)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 80 (1LLX6)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SDS15-SSP-R)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/8 Inch X 1/4 Inch NPT Female (FPC240)
- INTERSTATE PNEUMATICS 3/4 Inch NPT Male x 3/8 Inch NPT Female Brass Hex Bushing (FB906)
- INTERSTATE PNEUMATICS Brass 25 PK (FA919-9-25K)
- INTERSTATE PNEUMATICS Brass 6 PK (FB404-D6)
- INTERSTATE PNEUMATICS Brass Elbow Fitting 3/4 Inch NPT Female (FPE99)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC660-D6)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 3/8" Pipe Size (8030 CSP-06)
- Interstate Pneumatics Fittings