Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 25 PK
Mfr # FST44EAF-25K
Zoro # G405373386
product price: $92.59
/pk 25, $3.70/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FST44EAF-25K
- Zoro # G405373386
- UPC # 791674015796
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
A street elbow is a type of pipe 45 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- AMERICAN STANDARD Cadet Toilet Bwl Wht, Floor Mount, Elongated, White (3481.001.020)
- SAMAR CO Tubing Vacuum 1/8 X 50Ft (T68004002)
- INTERSTATE PNEUMATICS Brass 100 PK (FPC680-100K)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/4 Inch NPT - 45 Degree (FST44EA)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 3/8 Inch NPT Female Brass Hex Bushing (FB806)
- INTERSTATE PNEUMATICS Brass 50 PK (FST22E-50K)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushing (FB604)
- INTERSTATE PNEUMATICS Brass 25 PK (FA214-25K)
- ZORO SELECT Wye, Brass, 1 1/2 in Pipe Size, FNPT (ZUSA-PF-10521)
- Interstate Pneumatics Fittings