Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 25 PK
Mfr # FPP42B-25K
Zoro # G405372945
product price: $31.75
/pk 25, $1.27/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPP42B-25K
- Zoro # G405372945
- UPC # 791674970811
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
These Brass Headless plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement. The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDFIT Fitting, Fluidfit, Male Straight Hex, 3/8" x 1/2" Male NPT (HPC3/8-N04)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- RINNAI 39 " Non Condensing Vent Extension Piece, 3x5 Metal Concentric (184118-S)
- WATTS Rubber Kit, Watts Series 009 M2, 1 In (009 M2 1 Rubber Kit)
- INTERSTATE PNEUMATICS Brass 100 PK (CH465B-100K)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 3/8 Inch NPT Female (FPC460)
- INTERSTATE PNEUMATICS Brass 6 PK (FPP62B-D6)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC480-D6)
- INTERSTATE PNEUMATICS Brass 100 PK (FST66EA-100K)
- INTERSTATE PNEUMATICS Brass 6 PK (FST44E-D6)
- THRIFCO PLUMBING 1/2 X 3/8 Bushing Barstock (5316058)
- Interstate Pneumatics Fittings