Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 25 PK
Mfr # FA414-25K
Zoro # G405372730
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FA414-25K
- Zoro # G405372730
- UPC # 791674007890
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Hex Nipples are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red. Wye with 45 Bend, 3 In x 2 In Hub (1WHW8)
- PARKER Hex Reducing Nipple, Brass, 3/4 x 1/2 in (216P-12-8)
- BOB Stem, 1/4-20, Length 10 In, Stainless Steel (R1310-10)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.4 (81137-AELS)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Adapter (FB404)
- INTERSTATE PNEUMATICS Brass 6 PK (FB406-D6)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 1/4 Inch NPT Female (FPC440)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC440-D6)
- INTERSTATE PNEUMATICS Brass 25 PK (FPP42B-25K)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/2 Inch X 1/2 Inch NPT Female (FPC880)
- JMF THRD ELBOW 90 3/4""FPT LF (4507018)
- Interstate Pneumatics Brass Pipe Fittings