Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 25 PK
Mfr # CPNV661B-25K
Zoro # G505372739
product price: $79.75
/pk 25, $3.19/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPNV661B-25K
- Zoro # G505372739
- UPC # 791674011439
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
These plugs are interchangeable with the Straight Through Standard series plugs produced by other manufacturers. Precision machined bar stock construction provides resisitance to the effect of mechanical shock in rugged applications. These plugs have no valves. Smooth straight-thru bore allows maximum flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Rubber Kit, Watts Series 800M4, 1/2 to 3/4 (800M4 1/2-3/4 Rubber Kit)
- SPEAKMAN Eyewash Replacement Valve With Handle (RPG20-1885)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 17)
- KISSLER Stem Packing Assortment (571-0200)
- INTERSTATE PNEUMATICS Brass 25 PK (CG440B-25K)
- INTERSTATE PNEUMATICS Brass 6 PK (FA616B-D6)
- INTERSTATE PNEUMATICS Brass 6 PK (FB809-D6)
- INTERSTATE PNEUMATICS Brass Tee Fitting 1/2 Inch NPT Female (FP88T)
- INTERSTATE PNEUMATICS Brass 100 PK (FPE99-100K)
- INTERSTATE PNEUMATICS Brass 25 PK (CA465B-25K)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (1VGD6)
- Interstate Pneumatics Brass Pipe Fittings