Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 25 PK
Mfr # CA465B-25K
Zoro # G005373380
product price: $178.99
/pk 25, $7.16/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA465B-25K
- Zoro # G005373380
- UPC # 791674008491
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 3/8 Inch Easy-Lock. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1/2" Deadman Handle Brass Ball Valve (250NSRL-1/2)
- LEGEND VALVE 3/4" T/S603 PVC BALL VALVE (201-204)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 12 in. Braided Stainless Steel WH Connector (FSBBS34F12)
- SHARKBITE Reducing Ball Valve, 3/4 x 1 in Connection, Push-to-Connect, 200 psi Pressure, Lever Actuator (22993LF)
- INTERSTATE PNEUMATICS 1 Inch NPT Male x 3/4 Inch NPT Female Brass Hex Bushing (FB909-7)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 3/8 Inch NPT Female (FPC460)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Bushing Adapter (FB608)
- INTERSTATE PNEUMATICS Brass 100 PK (CPNV880B-100K)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC660-D6)
- INTERSTATE PNEUMATICS Brass 50 PK (FPE99-50K)
- PARKER Hex Bushing, Brass, 1/4 x 1/2 in, NPT (209P-8-4)
- Interstate Pneumatics Brass Pipe Fittings