Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 100 PK
Mfr # FST22E-100K
Zoro # G005373274
product price: $170.99
/pk 100, $1.71/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FST22E-100K
- Zoro # G005373274
- UPC # 791674015598
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
A street elbow is a type of pipe 90 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Piston Assembly, 4-11/16"x7-1/2"x2" Size (K-1151752)
- GE Dishwasher Silverware Basket (WD28X10215)
- KEENEY MFG 1/2" FIP x 3/8" OD Quarter Turn Angle Valve, Chrome (PP51PCLF)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 3/8 Inch X 1/2 Inch NPT Female (FPC680)
- INTERSTATE PNEUMATICS Brass 25 PK (FP66X-25K)
- INTERSTATE PNEUMATICS Brass 6 PK (FA614B-D6)
- INTERSTATE PNEUMATICS Brass / Steel 100 PK (FBS404-100K)
- INTERSTATE PNEUMATICS Brass 50 PK (CG440B-50K)
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/4 Inch NPTF Male - Ball Seat Brass Adapter (FA414B)
- PROSOURCE Connector Male Brs 1/4 Npt (ATA-050)
- Interstate Pneumatics Brass Pipe Fittings