Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 100 PK
Mfr # CH465B-100K
Zoro # G705373161
product price: $682.99
/pk 100, $6.83/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CH465B-100K
- Zoro # G705373161
- UPC # 791674009368
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 3/8 Inch Easy-Lock. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8221G003)
- BOBRICK Bobrick Channel-Frame Mirror - 18inW x 24inH - (B-165 1824)
- SIOUX CHIEF HANGER SPLIT RING 1/2"" (516-2GPK2)
- AMIAD Y Strainer, 316 SS, 3/4", 50 Mesh (010000-000012)
- INTERSTATE PNEUMATICS Brass 25 PK (FB202-25K)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/8 Inch X 1/4 Inch NPT Female (FPC240)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 3/4 Inch X 3/4 Inch NPT Female (FPC990)
- INTERSTATE PNEUMATICS 3/8 Inch NPSM Male x 1/4 Inch NPTF Male - Ball Seat Brass Adapter (FA614B)
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/4 Inch NPTF Male - Ball Seat Brass Adapter (FA414B)
- INTERSTATE PNEUMATICS Brass 50 PK (FA614B-50K)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male x Female Reducing Connector, 3/8" Male x 1/4" FPT (MFC03-02)
- Interstate Pneumatics Brass Pipe Fittings