Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 100 PK
Mfr # CH460B-100K
Zoro # G805373054
product price: $682.99
/pk 100, $6.83/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CH460B-100K
- Zoro # G805373054
- UPC # 791674009160
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 3/8 Inch Female NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON BUNGY SHOWER HOSE 78""CHM (AF206C)
- ORION 20 1/2 in W x 25 1/2 in L x 14 1/4 in H, Above or Below (ARLS 17)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011224S-PK10)
- WATTS Dielectric Union, 3/4x1/2 In, FIP x Solder (3/4x1/2 LF 3002-3/4X1/2)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male x 3/8 Inch NPT Female Brass Hex Adapter (FB606)
- INTERSTATE PNEUMATICS Brass 50 PK (FA212-50K)
- INTERSTATE PNEUMATICS Brass 25 PK (FA919-9-25K)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC480-D6)
- INTERSTATE PNEUMATICS Brass 100 PK (FB202-100K)
- INTERSTATE PNEUMATICS Brass 25 PK (FPE66-25K)
- MERIT BRASS 3/4 In. Lead Free Brass Cap - FNPT - 125 PSI - Import (XNL116-12)
- Interstate Pneumatics Fittings