Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 100 PK
Mfr # CA465B-100K
Zoro # G605373476
product price: $665.99
/pk 100, $6.66/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA465B-100K
- Zoro # G605373476
- UPC # 791674008514
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 3/8 Inch Easy-Lock. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKINS Zurn 3/4 in. FNPT Bronze Water Pressure Reducing Valve 3/4 in. FNPT 1 pc (34-70XLDU)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1 In., Socket/Thrd (161514614)
- SMITH-BLAIR Service Saddle, Iron, 2 In Pipe, 1 In Out (31500025609000 CC)
- ROTHENBERGER Tube Cutter, Pipeslice 5, 1-1/8" (88812)
- INTERSTATE PNEUMATICS Brass 6 PK (FA616B-D6)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/4 Inch NPT - 45 Degree (FST44EAF)
- INTERSTATE PNEUMATICS Brass 6 PK (FPP82B-D6)
- INTERSTATE PNEUMATICS Brass 6 PK (FST44RT-D6)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Bushing Adapter (FB408)
- INTERSTATE PNEUMATICS Brass 100 PK (FP66X-100K)
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/8" Pipe Size (82400N-02)
- Interstate Pneumatics Brass Pipe Fittings