Shop All Brass Pipe Fittings
Interstate Pneumatics
Brass 100 PK
Mfr # CA441B-100K
Zoro # G705373277
product price: $501.99
/pk 100, $5.02/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA441B-100K
- Zoro # G705373277
- UPC # 791674008118
- Country of Origin China
- Category Brass Pipe Fittings
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Male NPT x Female NPT Cast Iron Hex Bushing (0318907482)
- DIXON TBolt Clamp, SS, Bolt, 4.016", 4.312" (STBC425)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF50301)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-G000B)
- INTERSTATE PNEUMATICS Brass 6 PK (FP22T-D6)
- INTERSTATE PNEUMATICS Brass 50 PK (FST22EAF-50K)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC440-D6)
- INTERSTATE PNEUMATICS Brass 25 PK (FA919-9-25K)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 1/2 Inch NPT Female (FPC480)
- INTERSTATE PNEUMATICS Brass 25 PK (CH463B-25K)
- INTERSTATE PNEUMATICS Brass 6 PK (FA614B-D6)
- Interstate Pneumatics Fittings