Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Boot for HA46 3/8 Inch Rubber Hoses 300 PSI
Mfr # BA46
Zoro # G004393815
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # BA46
- Zoro # G004393815
- UPC # 99461694545
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | Rubber |
Color | Black |
Description
Interstate Pneumatics BA46 Boot for HA46 3/8" Rubber Hoses 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 922661Q, Pressure Line, 10 micron, Outside-In (MF0059786)
- SOLBERG Filter Element, Paper, 2 Micron (834)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB23NFC, Return Line, 10 micron, Outside-In (MF0579391)
- A1 CARDONE New Power Steering Pump, 96-64610 (96-64610)
- INTERSTATE PNEUMATICS 3/8 Inch 100 ft Light Blue Polyurethane Hose Kit (HU16-100A64)
- INTERSTATE PNEUMATICS 3/8 Inch 50 ft Black Rubber Hose (HA66-050E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with Two 1/4 Inch Solid Fittings (HU14-025)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4" x 50 feet 200 PSI w/Two 1/4" Reusable Solid hose end fittings (HU14-050)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 25ft 200 PSI w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-025H44)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA44-025E)
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- Interstate Pneumatics Air Hoses