Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Boot for HA44 1/4 Inch Rubber Hoses 300 PSI
Mfr # BA44
Zoro # G604393772
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # BA44
- Zoro # G604393772
- UPC # 99461694538
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | Rubber |
Color | Black |
Description
Interstate Pneumatics BA44 Boot for HA44 1/4" Rubber Hoses 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Stator Hardware, Replacement For Wai Global 54-83211 (54-83211)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X20X20)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP (D45-12)
- CLIMAX METAL PRODUCTS 2C-075-A Two-Piece Clamping Collar (2C-075-A)
- INTERSTATE PNEUMATICS 3/8 Inch 25 feet 1/4 inch NPT Solid Orange PVC Hose (HA26-025E)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4 Inch x 6 feet 300 PSI 4:1 Safety Factor (HA44-06EBS)
- INTERSTATE PNEUMATICS 3/8 Inch 600 ft Black Rubber Hose - WP 300 PSI (HA66-600E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA46-025E)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 50ft 200 PSI, w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-050H44)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 100 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-100EBS)
- FLEXZILLA X1 Blow Gun with Xtreme-Flo Safety Nozzl (AG1502FZ)
- Interstate Pneumatics Multi-purpose Air Hoses