Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Blue PVC Hose 3/8 Inch 100 feet 300 PSI 4:1 Safety Factor
Mfr # HA06-100E
Zoro # G604393680
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HA06-100E
- Zoro # G604393680
- UPC # 791674940739
- Country of Origin China
- Category Multi-purpose Air Hoses
Details
Material | PVC |
Color | Blue |
Description
1200 PSI burst PVC air hoses are made from a tough lightweight compound, highly resistant to degrading effects of oil, grease and ultraviolet light. These hoses are ideal for the most rugged applications.
PVC Hose reinforced with extra strong polyester braiding, the inner tube is made from virgin PVC resin giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin PVC resin that is UV, oil, abrasion, weather, acid, alkali and corrosion resistant. This product is high pressure bearable, flexible, light in weight, anti-bending and has a nice bright surface.
PVC Hose reinforced with extra strong polyester braiding, the inner tube is made from virgin PVC resin giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin PVC resin that is UV, oil, abrasion, weather, acid, alkali and corrosion resistant. This product is high pressure bearable, flexible, light in weight, anti-bending and has a nice bright surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-1/8" (11S218)
- FIELD CONTROLS 14M+Mg2 14" Draft Regulator For (14M+MG2)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass (30E730)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3310 (RPF3310)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA44-100E)
- INTERSTATE PNEUMATICS Jack Hammer Yellow Rubber Hose 3/4 Inch x 50 feet 300 PSI (HJ59-050E)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA54-600E)
- INTERSTATE PNEUMATICS Jack Hammer Red Rubber Hose 3/4 Inch x 50 feet 300 PSI (HJ19-050E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA44-600E)
- INTERSTATE PNEUMATICS Blue PVC Hose 3/8 Inch 750 feet 300 PSI 4:1 Safety Factor (HA06-750E)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 30,148530 (148530)
- Interstate Pneumatics Multi-purpose Air Hoses