Shop All Manifolds
Interstate Pneumatics
Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit
Mfr # FPM44-KH4B
Zoro # G004388668
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Golden
- Material Aluminum / Steel / Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44-KH4B
- Zoro # G004388668
- UPC # 99461688360
- Country of Origin China
- Category Manifolds
Details
Color | Black / Golden |
Material | Aluminum / Steel / Brass |
Description
Interstate Pneumatics FPM44-KH4B Manifold Kit has an Aluminum Round style manifold with One (1) Inlet of 1/4" FPT and Three (3) outlets of 1/4" FPT sizes. Also includes Three (3) 1/4" Brass Industrial Couplers & One (1) 1/4" Steel Industrial Plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mxl Timing Belt, 94Mxl4.8G (94MXL4.8G)
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI BL (PLB07525-100)
- TIMKEN Radial Bearing, Double Shield, 15mm Bore (9102KDD)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FS244-KH4)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6 (FPM44SR-D6)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- PNEUMADYNE Manifold, 8 Outlets, Outlet Size 3/4", 24"L (M40-750-8)
- Interstate Pneumatics Pneumatic Valves